Beli mitutoyo micrometer set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)atribut:
- Quantization Error: Not including +/- 1 count
- Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
- Degree of Protection: IP65 (IEC60529)
- Output Function: With measurement data output function
- Constant Pressure Device: Ratchet thimble
- Measuring Force (N): 7 to 12 (when using ratchet ratchet)
- Battery Life: About 2.4 years in normal use
- Flatness (µm): 0.3
- Instrument Error (µm): +/- 1
- Minimum display amount (mm): 0.001
- Parallelism (µm): 1
- Position Detection Method: Electromagnetic induction type rotary encoder
- Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof FunctionDeskripsi:With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.atribut:
- Protection Grade: IP65
- Minimum scale (Brix%): 0.2
- Temperature Compensation Range (°C): 10-30
- Depth (mm): 34
- Height (mm): 204
- Measurement Accuracy Brix (%): ±0.2
- Measurement Range Brix (%): 0 to 33
- Width (mm): 32
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Outside Micrometer SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- UNSPSC: 41111601
- Anvil Material: Carbide Tipped
- Anvil Shape: Flat
- Brand: MITUTOYO
- Dimension Type: Inch
- Long Form Calibration Certificate: No
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
- KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)Deskripsi:Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Atago RefractometerDeskripsi:Refractometer Atago seri MASTER-RI ini di desain dengan model indeks bias dengan rentang pengukuran: RI 1,435-1,520 dari MASTER-Series. Atago MASTER-RI dapat digunakan untuk mengukur indeks bias minyak sayur, minyak bumi, lendir minyak, dll. Dan biasanya alat ukur refraktometer digital ini banyak dimanfaatkan pada bidang industri pengolahan bumbu masakan.Alat refraktometer digital ini termasuk dalam jenis alat ukur yang praktis, karena tidak memakai baterai sebagai daya utamanya. Dan bisa langsung dipakai kapanpun dan dimanapun. Selain itu, bentuk dan ukuran alat ini juga hanya segenggaman tangan saja. Sehingga kenyamanan pengguna pun dapat lebih terjamin. Alat ukur refraktometer digital ini juga telah dilengkapi dengan sensor yang peka. Sehingga mampu merespon hasil pengukuran dalam waktu singkat.atribut:
- Accuracy (%): ±0.2
- Mitutoyo Outside Micrometer SetDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- Measuring Force (N): 5-10
- Measuring Faces: Carbide tipped
- SPC Output: No
- Technology: Mechanical
- Atago Salt-MeterDeskripsi:PAL-SALT is widely used in various industries for food and industrial solutions. For food products, in addition to checking salt content, salt meter is used to make sure salt is properly added and not forgotten for such product as bread, rice balls and frozen. For industrial use, salt meter is widely used for salt resistance test for cars and such.*Offset feature use examples#1. Program a dilution factor to display the original salt%#2. Program a conversion factor to align the readings with titration methods.atribut:
- Method: Conductivity method
- Atago Salinity RefractometerDeskripsi:This instrument measures the salinity and specific gravity of seawater, and utilizes a new material that is durable against salty samples, The salinity of seawater is displayed in parts per mill (‰). The MASTER-S/MillM is a good alternative choice when the water resistant feature is not a priority and the Temperature Compensation will be carried out manually.For the model with Automatic Temperature.
- Atago Digital Handheld Pocket RefractometerDeskripsi:Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.atribut:
- Cat. No.: 3830
- Resolution (Brix%): 10
- Accuracy (%): ±0.1
- Temperature Compensation (°C): 10 to 100
- Dimensions (cm): 5.5x3.1x10.9
- International Protection Class: IP65 Water resistant
- Measurement Range Brix (%): 0.0 to 93.0
- Measurement Time: About 3 seconds
- Power Supply: 2 x AAA Batteries
- Sample Volume: 2 to 3 drops
- Temperature Resolution (°C): 0.1
- Atago Refractometer Pal AlphaDeskripsi:Released on Atago ' S 65th Anniversary, The Pal- & Alpha; is a special model with a wide brix range (0-85%) offering at a very reasonable price. Pal-& Alpha; is useful for measuring most kinds of samples as well as samples that are in the cooking process. Designed with a water resistant feature, The Pal-& Alpha; can be washed under running water. Pal-& Alpha; is equipped with the same great features as the other pal units. Specifications PAL-& Alpha Model; Cat.No. 3840 Scale Brix Temperature (Automatic Temperature Compensation)atribut:
- Measurement Range Brix (%): 0.0 to 85.0
- Brix Resolution: 0.001
- Measurement Accuracy Brix (%): ±0.2
- Ambient Temperature (°C): 10 to 40
- Approx Life Battery: 11,000 Times Measurement (when alkaline batteries are used)
- Dimensions (WxDxH) (mm): 55x31x109
- International Protection Class: IP65 Dust-Tight and Protected Against Water Jets.
- Measurement Time: 3 Seconds
- Power Supply: 2xAAA Batteries
- Sample Volume (ml): 0.3
- Temperature Brix Resolution (°C): 0.1
- Temperature Compensation Range (°C): 10 to 100
- Temperature Measurement Accuracy for Brix (°C): ±1
- Temperature Measurement Range Brix (°C): 10.0 to 100
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
Daftar Harga mitutoyo micrometer set Terbaru October 2026
| Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air) | Rp2.899.900 |
| Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function | Rp3.699.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| Mitutoyo Digital Outside Micrometer | Rp2.799.900 |
| Mitutoyo Outside Micrometer Set | Rp4.199.900 |
| Atago Handheld Refractometer | Rp2.499.900 |
| Mitutoyo Mikrometer Digital | Rp1.999.900 |
| KRISBOW DC Inverter Welding Machine (Mesin Las Inverter) | Rp1.899.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Atago Refractometer | Rp7.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/q0P103934936-1.jpg)






%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20DC%20Inverter%20Welding%20Machine%20(Mesin%20Las%20Inverter)/jvP104572715-10.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)



/cvP101551463-3.jpg)





/n9P102944837-15.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)